Pentair CSD20248SS

Item #: 1098900
Cat #: CSD20248SS
UPC: 783510345587
Sign In or Register to view pricing and more.
Documents & Guides
HOF CSD20248SS SS CONCEPT 1 Q

Overview

HOF CSD20248SS SS CONCEPT 1 Q
Also known as: 783510345587, CSD20248SS

Specifications

Height: 20 in
Width: 24 in
Depth: 8 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 20 in
Depth: 8 in
IP/NEMA Rating: NEMA 4X
Width: 24 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)