Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 20" x 16" x 6"
Item #:
20933
Cat #:
CSD20166SS
UPC:
783510783600
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 20.00x16.00x6.00, Material/Finish: SS Type 304.
Overview
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 20.00x16.00x6.00, Material/Finish: SS Type 304.
For indoor or outdoor applications that require corrosion protection from chemicals and water. nVent HOFFMAN HOFCSD20166SS Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510783600, CSD20166SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Height: | 20 in |
Mounting: | Surface |
Depth: | 6 in |
Material: | Stainless Steel |
Width: | 16 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Mounting: | Surface |
Material: | Stainless Steel |
Special Program: | Hoffman On Demand |
Height: | 20 in |
Depth: | 6 in |
Width: | 16 in |
Customer Reviews
No reviews for this product
(0)