Enclosure, NEMA 4X, Hinged, Stainless Steel, 24" x 24" x 12"

Item #: 37164
Cat #: CSD242412SS
UPC: 783510488307
Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 24.00x24.00x12.00, Material/Finish: SS Type 304.

Overview

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 24.00x24.00x12.00, Material/Finish: SS Type 304.
For indoor or outdoor applications that require corrosion protection from chemicals and water. nVent HOFFMAN HOFCSD242412SS Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510488307, CSD242412SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Mounting: Surface
Height: 24 in
Material: Stainless Steel
Depth: 12 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Special Program: Hoffman On Demand
Width: 24 in
Height: 24 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)