Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 12" x 12" x 6"

Item #: 20997
Cat #: CSD12126SS
UPC: 783510783303
Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 12.00x12.00x6.00, Material/Finish: SS Type 304.

Overview

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 12.00x12.00x6.00, Material/Finish: SS Type 304.
The CONCEPT stainless steel enclosure, with its streamlined design and Type 4X rating, is a perfect fit for mounting electrical or high-tech electronic equipment in a variety of indoor and outdoor settings. It is typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing, and water treatment facilities.
Also known as: 783510783303, CSD12126SS

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Special Program: Hoffman On Demand
Height: 12 in
Width: 12 in
Depth: 6 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)