HNG CVR 3 GLAND PLT STN-STL
Item #:
588199
Cat #:
NXTS14538203
UPC:
662276085114
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series N-TB enclosure, 45" x 38" x 20", !, With hinge, Polished 316L stainless steel, 3 gland plates
Overview
Eaton Crouse-Hinds series N-TB enclosure, 45" x 38" x 20", !, With hinge, Polished 316L stainless steel, 3 gland plates
Crouse-Hinds series N-TB is our premium line of stainless steel enclosures. Available in stainless steel and painted mild steel, N-TB enclosures have been designed to accommodate rail mounted terminals or other electrical components in corrosive and environmentally challenging outdoor applications. These enclosures are also available fully assembled as custom configured and certified terminal boxes. Options include custom entries, cable glands and plugs with built-in terminals (Ex-e and Ex-i) and other equipment.
Also known as: 662276085114, NXTS14538203
Specifications
Material: | Stainless Steel |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)