Junction Box, NEMA 4X, Clamp Cover, 16" x 16" x 6"
Item #:
62198
Cat #:
A16H1606SSLP
UPC:
783510240608
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Junction Box With Clamps, NEMA 4X, Clamp Cover, 16 x 16 x 6 Inch, Stainless Steel
Overview
Junction Box With Clamps, NEMA 4X, Clamp Cover, 16 x 16 x 6 Inch, Stainless Steel
For use in indoor and outdoor corrosive environments that require a water-tight seal, the nVent HOFFMAN HOFA16H1606SSLP enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510240608, A16H1606SSLP
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Height: | 16 in |
Mounting: | Surface |
Depth: | 6 in |
Material: | Stainless Steel |
Width: | 16 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Mounting: | Surface |
Material: | Stainless Steel |
Height: | 16 in |
Depth: | 6 in |
Width: | 16 in |
Customer Reviews
No reviews for this product
(0)