Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 24" x 20" x 10"
Item #:
146711
Cat #:
A24H2010SSLP3PT
UPC:
783510143060
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 24 Inch x 20 Inch x 10 Inch
Overview
Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 24 Inch x 20 Inch x 10 Inch
nVent HOFFMAN HOFA24H2010SSLP3PT two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highlycorrosive environments. Three-point latching with the nVent HOFFMAN PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.
Also known as: 783510143060, A24H2010SSLP3PT
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Depth: | 10 in |
Mounting: | Surface |
Height: | 24 in |
Material: | Stainless Steel |
Width: | 20 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Mounting: | Surface |
Material: | Stainless Steel |
Depth: | 10 in |
Height: | 24 in |
Width: | 20 in |
Customer Reviews
No reviews for this product
(0)