Stainless Encl. 24.00x24.00x12.00
Item #:
142754
Cat #:
A24H2412SS6LP
UPC:
783510837709
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 24.00x24.00x12.00, Stainless Steel, Type: 316L
Overview
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 24.00x24.00x12.00, Stainless Steel, Type: 316L
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants. Purchase panels separately. Optional composite and aluminum panels are available for most sizes.
Also known as: 783510837709, A24H2412SS6LP
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Width: | 24 in |
Mounting: | Surface |
Height: | 24 in |
Material: | Stainless Steel |
Depth: | 12 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Mounting: | Surface |
Material: | Stainless Steel |
Width: | 24 in |
Height: | 24 in |
Depth: | 12 in |
Customer Reviews
No reviews for this product
(0)