text.skipToContent text.skipToNavigation
false (View Customer Accounts)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Choose your {0} division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

We have renovated the counter area at our Fenton, MO branch. If you are in the area, drop by to see the new and expanded product lines we’ve added and meet the team at 1780 Gilsinn Lane!

Your ship-to location has been updated

Hoffman A36H3008SS6LP3PT 316SS Wall Mount, Type 4x, 3 Pt, 36" x 30" x 8"

Mfr Number: A36H3008SS6LP3PT
Rexel Part Number: 59450
UPC: 783510143381

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.
What's your trade slang?

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.

Product Description
My Price
$3,499.37 / EA
Lead time for this product varies

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39121324
Color
Stainless Steel
IP/NEMA Rating
4X
Material
Stainless Steel
Mounting
Surface
Product Depth
8 in
Product Height
36 in
Product Width
30 in
Type
Clamp Cover

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?