Junction Box, NEMA 4X, Continuous Hinge, 6" x 6" x 4"
Item #:
11817
Cat #:
A606CHNFSS6
UPC:
783510834005
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamp Cover, Wall Mount, 6 x 6 x 4 Inch, Stainless Steel Type 316L
Overview
Junction Box, NEMA 4X, Continuous Hinge with Clamp Cover, Wall Mount, 6 x 6 x 4 Inch, Stainless Steel Type 316L
Used in either indoor or outdoor applications, the nVent HOFFMAN HOFA606CHNFSS6 enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.
Also known as: 783510834005, A606CHNFSS6
Specifications
Depth: | 4 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Mounting: | Surface |
Material: | Stainless Steel |
Height: | 6 in |
Width: | 6 in |
Depth: | 4 in |
Mounting: | Surface |
Height: | 6 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Material: | Stainless Steel |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)