Enclosure, NEMA 4X, Continuous Hinge, 60" x 36" x 16"
Item #:
26059
Cat #:
A60H3616GQRLP
UPC:
783510227500
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, Continuous Hinge Cover with Quick-Release Latch, NEMA 4X, Wall Mount, 60 x 36 x 16 Inch, Fiberglass
Overview
Enclosure, Continuous Hinge Cover with Quick-Release Latch, NEMA 4X, Wall Mount, 60 x 36 x 16 Inch, Fiberglass
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. The nVent HOFFMAN HOFA60H3616GQRLP enclosures feature padlockable polyester latches, or nVent HOFFMAN's exclusive PowerGlide™ Handle with 3-point latching, for ease of access with increased security.
Also known as: 783510227500, A60H3616GQRLP
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Height: | 60 in |
Depth: | 16 in |
Material: | Fiberglass |
Width: | 36 in |
Mounting: | Wall |
Size: | 60 x 36 x 16 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Depth: | 16 in |
Width: | 36 in |
Size: | 60 x 36 x 16 in |
Height: | 60 in |
Material: | Fiberglass |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)