Enclosure, NEMA 4X, Hinge Cover With Clamps, Size: 36 x 36 x 12"
Item #:
272792
Cat #:
SSN4363612
UPC:
786725376520
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinge Cover With Clamps, Size: 36 x 36 x 12 Inch, Material: Stainless Steel
Overview
Enclosure, NEMA 4X, Hinge Cover With Clamps, Size: 36 x 36 x 12 Inch, Material: Stainless Steel
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminants. A wide variety of type 316 stainless steel enclosures are available specifically for applications in food processing plants and offshore oil exploration.
Also known as: 786725376520, SSN4363612
Specifications
Size: | 36 x 36 x 12 in |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Size: | 36 x 36 x 12 in |
Standards: | California Proposition 65 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)