JB Hinge Cover Junction Box - JB100806H6

Item #: 883896
Cat #: 8018144
UPC: 639889833012
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Junction Box enclosures JB, material: Door: T316 stainless steel, all-round foamed-in PU seal, Enclosure: T316 stainless steel, surface: Enclosure and door: Brushed, grain 240, Mounting plate: Zinc-plated, supply includes: Enclosure with door(s), L/h door hinge, Mounting plate, Rear wall mounting holes, description: These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a T316 stainless steel body and door, and a zinc plated mounting panel.

Overview

Junction Box enclosures JB, material: Door: T316 stainless steel, all-round foamed-in PU seal, Enclosure: T316 stainless steel, surface: Enclosure and door: Brushed, grain 240, Mounting plate: Zinc-plated, supply includes: Enclosure with door(s), L/h door hinge, Mounting plate, Rear wall mounting holes, description: These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a T316 stainless steel body and door, and a zinc plated mounting panel.
Also known as: 639889833012, 8018144

Specifications

Material: Stainless Steel
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)