Stainless Steel Wall Mount Enclosures

782 Found
nVent Hoffman

Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 12" x 12" x 6"

Item #: 20997
CAT #: CSD12126SS
UPC: 783510783303
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Hinge Cover, 16" x 16" x 8", Stainless Steel

Item #: 38191
CAT #: CSD16168SS
UPC: 783510485306
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 24" x 24" x 8"

Item #: 51032
CAT #: A24H2408SSLP
UPC: 783510241001
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 20" x 16" x 8"

Item #: 20774
CAT #: CSD20168SS
UPC: 783510783907
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 24" x 24" x 8"

Item #: 20677
CAT #: CSD24248SS
UPC: 783510784300
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 16" x 16" x 6"

Item #: 20947
CAT #: CSD16166SS
UPC: 783510783501
Sign In or Register to view pricing and more.
nVent Hoffman

Junction Box, NEMA 4X, Clamp Cover, 16" x 16" x 6"

Item #: 62198
CAT #: A16H1606SSLP
UPC: 783510240608
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, Sloped Top, 20 x 16 x 8"

Item #: 27893
CAT #: WS201608SS
UPC: 783510130916
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Hinged, Stainless Steel, 24" x 24" x 12"

Item #: 37164
CAT #: CSD242412SS
UPC: 783510488307
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 20" x 20" x 8"

Item #: 20757
CAT #: CSD20208SS
UPC: 783510784003
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Hinge Cover, Stainless Steel

Item #: 37104
CAT #: CSD302412SS
UPC: 783510488406
Sign In or Register to view pricing and more.
nVent Hoffman

Hyshed Hinge Cover Enclosure, NEMA 4X

Item #: 1347938
CAT #: HSDH161608SS
UPC: 783510305239
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Hinge Cover, 16" x 20" x 8"

Item #: 20791
CAT #: CSD16208SS
UPC: 783510783808
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure With Hinge Cover, Sloped Top, NEMA 4X

Item #: 99516
CAT #: WS202008SS
UPC: 783510131111
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, NEMA 4X, Clamp Cover, 20 x 20 x 8"

Item #: 23262
CAT #: A20H2008SSLP
UPC: 783510110888
Sign In or Register to view pricing and more.
nVent Hoffman

Wallmount Watershed Enclosure, NEMA 4X, Hinge Cover, 24" x 24" x 8"

Item #: 33986
CAT #: WS242408SS
UPC: 783510130923
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 12" x 12" x 6"

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 12.00x12.00x6.00, Material/Finish: SS Type 304.
Item #: 20997
CAT #: CSD12126SS
UPC: 783510783303
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Hinge Cover, 16" x 16" x 8", Stainless Steel

Enclosure, NEMA 4X, Hinge Cover, 16 Inch x 16 Inch x 8 Inch, Stainless Steel
Item #: 38191
CAT #: CSD16168SS
UPC: 783510485306
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 24" x 24" x 8"

Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 24.00x24.00x8.00, Material/Finish: SS Type 304.
Item #: 51032
CAT #: A24H2408SSLP
UPC: 783510241001
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 20" x 16" x 8"

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 20.00x16.00x8.00, Material/Finish: SS Type 304.
Item #: 20774
CAT #: CSD20168SS
UPC: 783510783907
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 24" x 24" x 8"

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 24.00x24.00x8.00, Material/Finish: SS Type 304.
Item #: 20677
CAT #: CSD24248SS
UPC: 783510784300
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 16" x 16" x 6"

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 16.00x16.00x6.00, Material/Finish: SS Type 304.
Item #: 20947
CAT #: CSD16166SS
UPC: 783510783501
Sign In or Register to view pricing and more.
nVent Hoffman

Junction Box, NEMA 4X, Clamp Cover, 16" x 16" x 6"

Junction Box With Clamps, NEMA 4X, Clamp Cover, 16 x 16 x 6 Inch, Stainless Steel
Item #: 62198
CAT #: A16H1606SSLP
UPC: 783510240608
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, Sloped Top, 20 x 16 x 8"

Wall Mount Enclosure With Quarter Turn Latch, NEMA 4X, Sloped Top, 20 x 16 x 8 Inch, Stainless Steel
Item #: 27893
CAT #: WS201608SS
UPC: 783510130916
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Hinged, Stainless Steel, 24" x 24" x 12"

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 24.00x24.00x12.00, Material/Finish: SS Type 304.
Item #: 37164
CAT #: CSD242412SS
UPC: 783510488307
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 20" x 20" x 8"

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 20.00x20.00x8.00, Material/Finish: SS Type 304.
Item #: 20757
CAT #: CSD20208SS
UPC: 783510784003
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Hinge Cover, Stainless Steel

Wall-Mount Enclosure, NEMA 4X, Hinge Cover, 30 Inch x 24 Inch x 12 Inch, Stainless Steel
Item #: 37104
CAT #: CSD302412SS
UPC: 783510488406
Sign In or Register to view pricing and more.
nVent Hoffman

Hyshed Hinge Cover Enclosure, NEMA 4X

Hyshed Hinge Cover Enclosure, Wall Mount, NEMA 4X, 15 Degree Slope Top, 16 x 16 x 8 Inch, Stainless Steel, Rated For Sanitary Washdown Cleaning Procedures.
Item #: 1347938
CAT #: HSDH161608SS
UPC: 783510305239
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Hinge Cover, 16" x 20" x 8"

Enclosure, Wall-Mount, NEMA 4X, Hinge Cover, 16 x 20 x 8 Inch, Stainless Steel
Item #: 20791
CAT #: CSD16208SS
UPC: 783510783808
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure With Hinge Cover, Sloped Top, NEMA 4X

Wall-Mount Enclosure, Sloped Top, WaterShed Series, Hinge Cover with Quarter Turn Latch, NEMA 4X, 20 x 20 x 8 Inch, Stainless Steel
Item #: 99516
CAT #: WS202008SS
UPC: 783510131111
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, NEMA 4X, Clamp Cover, 20 x 20 x 8"

Wall Mount Enclosure, Cover With Continuous Hinge and Clamps, NEMA 4X, 20 x 20 x 8 Inch, Stainless Steel
Item #: 23262
CAT #: A20H2008SSLP
UPC: 783510110888
Sign In or Register to view pricing and more.
nVent Hoffman

Wallmount Watershed Enclosure, NEMA 4X, Hinge Cover, 24" x 24" x 8"

Wallmount Enclosure, Watershed, NEMA 4X, Hinge Cover with Quarter Turn Latch, Wall Mount, 24 x 24 x 8 Inch, Stainless Steel
Item #: 33986
CAT #: WS242408SS
UPC: 783510130923
Sign In or Register to view pricing and more.
Page 1 of 49
782 Items found