Enclosure, NEMA 4X, Clamp Cover, 24" x 24" x 6"

Item #: 23247
Cat #: A24H2406SSLP
UPC: 783510110918
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Clamp Cover, NEMA 4X, 24 x 24 x 6 Inch, Stainless Steel

Overview

Enclosure, Clamp Cover, NEMA 4X, 24 x 24 x 6 Inch, Stainless Steel
Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 24 Inch x 24 Inch x 6 Inch
Also known as: 783510110918, A24H2406SSLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Mounting: Surface
Depth: 6 in
Height: 24 in
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Height: 24 in
Width: 24 in
Depth: 6 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)