Wall-Mount Enclosure, Concept Series, NEMA 4X, 42 x 30 x 10"

Item #: 1084331
Cat #: CSD423010SS
UPC: 783510345846
Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount Enclosure With Hinge Cover and Quarter Turn Latch, Concept Series, NEMA 4X, 42 x 30 x 10 Inch, Stainless Steel

Overview

Wall-Mount Enclosure With Hinge Cover and Quarter Turn Latch, Concept Series, NEMA 4X, 42 x 30 x 10 Inch, Stainless Steel
Also known as: 783510345846, CSD423010SS

Specifications

Width: 30 in
Height: 42 in
Depth: 10 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Width: 30 in
Depth: 10 in
IP/NEMA Rating: NEMA 4X
Height: 42 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)