TYPE 4X JIC STAINLESS STEEL LIFT-OFF COVER ENCLOSURE, 8X8X4

Item #: 634709
Cat #: 884-4XSLC
UPC: 782051701012
Sign In or Register to view pricing and more.
Documents & Guides
TYPE 4X JIC STAINLESS STEEL LIFT-OFF COVER ENCLOSURE, 8X8X4

Overview

TYPE 4X JIC STAINLESS STEEL LIFT-OFF COVER ENCLOSURE, 8X8X4
Also known as: 782051701012, 884-4XSLC

Specifications

Depth: 4 in
Width: 8 in
Material: Stainless Steel
Height: 8 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Material: Stainless Steel
Mounting: Wall
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)