Disconnect Enclosure w/ Clamps, T4X, 30x25x8
Item #:
46156
Cat #:
A30HS2508SSLP
UPC:
783510275303
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Disconnect Enclosure with Clamps, Type 4X, Material: Stainless Steel, Number of Clamps: 5, Dimensions: 30" x 25.38" x 8"
Overview
Disconnect Enclosure with Clamps, Type 4X, Material: Stainless Steel, Number of Clamps: 5, Dimensions: 30" x 25.38" x 8"
For disconnect applications in which a clamp-secured door is preferred, this enclosure features clamps on three sides to keep liquids and contaminants from entering and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosure: 1. Bracket welded to door for attaching disconnect door catch (interlock) 2. Instructions to locate and install disconnect switches, circuit breakers and operating mechanisms.
Also known as: 783510275303, A30HS2508SSLP
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)