Junction Box, NEMA 4X, Clamp Cover, 10" x 8" x 4"

Item #: 17320
Cat #: A1008NFSS
UPC: 783510569402
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Clamp Cover, 10 x 8 x 4 Inch, Stainless Steel

Overview

Junction Box, NEMA 4X, Clamp Cover, 10 x 8 x 4 Inch, Stainless Steel
Junction Box, NEMA 4X, Clamp Cover, Stainless Steel, 10 Inch x 8 Inch x 4 Inch
Also known as: 783510569402, A1008NFSS

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Width: 8 in
Material: Stainless Steel
Height: 10 in
Depth: 4 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 8 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)