This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel HMI Enclosures, NEMA Type 4X, Material: Stainless Steel, Dimensions: 23.62" x 21.65" x 8.27"
Overview
Stainless Steel HMI Enclosures, NEMA Type 4X, Material: Stainless Steel, Dimensions: 23.62" x 21.65" x 8.27"
A favorite with the food and pharmaceutical industries, these stainless steel, front-door control enclosures are ideal for applications that require corrosion resistance and the suspension of process and control equipment for easy cleaning. Use these enclosures with the CS480 and CS600 Pendant Arm Systems.
Also known as: CCC60S605521
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)