Junction Box, Nema 4X, Continuous Hinge, 12" x 10" x 6"

Item #: 11745
Cat #: A12106CHNFSS6
UPC: 783510834302
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamps, 12 x 10 x 6 Inch, Stainless Steel Type 316L

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamps, 12 x 10 x 6 Inch, Stainless Steel Type 316L
Used in either indoor or outdoor applications, nVent HOFFMAN HOFA12106CHNFSS6 enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.
Also known as: 783510834302, A12106CHNFSS6

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Width: 10 in
Height: 12 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 6 in
Width: 10 in

Customer Reviews

No reviews for this product
(0)