Junction Box, NEMA 4X, Continuous Hinge, 24" x 20" x 8"
Item #:
3376
Cat #:
A24H2008SSLP
UPC:
783510290306
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 24 x 20 x 8 Inch, Stainless Steel
Overview
Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 24 x 20 x 8 Inch, Stainless Steel
nVent's wallmount NEMA 4X enclosures are used for use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510290306, A24H2008SSLP
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Depth: | 8 in |
Mounting: | Surface |
Height: | 24 in |
Material: | Stainless Steel |
Width: | 20 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Mounting: | Surface |
Material: | Stainless Steel |
Depth: | 8 in |
Height: | 24 in |
Width: | 20 in |
Customer Reviews
No reviews for this product
(0)