Wall-Mount Disconnect Enclosure, WaterShed Type
Item #:
50593
Cat #:
WS60HS3716SS
UPC:
783510136444
Sign In or Register to view pricing and more.
Made in USA
Wall-Mount Disconnect Enclosure, WaterShed Type, NEMA 4X, 60 x 37 x 16 Inch, 304 Stainless Steel
Overview
Wall-Mount Disconnect Enclosure, WaterShed Type, NEMA 4X, 60 x 37 x 16 Inch, 304 Stainless Steel
Specifically designed for disconnect applications in sanitary washdown production environments, such as food and beverage manufacturing. nVent HOFFMAN WaterShed Disconnect Enclosures feature a sloped top, sloped door edges, bullet-style hinges and additional unique features that facilitate washdown runoff.
Also known as: 783510136444, WS60HS3716SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Width: | 37 in |
Height: | 60 in |
Depth: | 16 in |
Mounting: | Surface |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Height: | 60 in |
Mounting: | Surface |
Width: | 37 in |
Depth: | 16 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)