JIC Continuous Hinge Enclosure, 16" x 14" x 6", NEMA 4X, Stainless Steel

Item #: 102953
Cat #: BN4161406CHSS
UPC: 786725378807
Sign In or Register to view pricing and more.
Documents & Guides
JIC Continuous Hinge Enclosure, 16 Inch x 14 Inch x 6 Inch, NEMA 4X, Stainless Steel

Overview

JIC Continuous Hinge Enclosure, 16 Inch x 14 Inch x 6 Inch, NEMA 4X, Stainless Steel
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminates.
Also known as: 786725378807, BN4161406CHSS

Specifications

Size: 16 x 14 x 6 in
Height: 16 in
Depth: 6 in
Width: 14 in
Material: Stainless Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Size: 16 x 14 x 6 in
Depth: 6 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 16 in
Width: 14 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)