Syspend Sanitary Enclosure, 4X, 16x16
Item #:
1007189
Cat #:
S404020SS
UPC:
783510193379
Sign In or Register to view pricing and more.
Documents & Guides
Syspend Sanitary Enclosure, Type 4X, Material: Stainless Steel, Dimensions: 15.75" x 15.75" x 7.87"
Overview
Syspend Sanitary Enclosure, Type 4X, Material: Stainless Steel, Dimensions: 15.75" x 15.75" x 7.87"
Specifically designed to house process control equipment in sanitary washdown environments, particularly food and beverage manufacturing. The enclosure features many clean design elements and meets Type 4X and IP69K requirements for high-pressure, high-temperature washdown applications.
Also known as: 783510193379, S404020SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Height: | 15.750 in |
Width: | 15.750 in |
Depth: | 7.870 in |
Material: | Stainless Steel 304 |
IP/NEMA Rating: | IP66, NEMA 4 |
Width: | 15.750 in |
Material: | Stainless Steel 304 |
Height: | 15.750 in |
Depth: | 7.870 in |
Customer Reviews
No reviews for this product
(0)