Modular Enclosure For Flange-Mount Disconnect
Item #:
335213
Cat #:
AMOD84X4018FTCLP
UPC:
783510136253
Sign In or Register to view pricing and more.
Documents & Guides
Modular Enclosure For Flange-Mount Disconnect, 2-Door, NEMA 12, Size: 84 x 40.25 x 18 Inch, Material/Finish: Steel/Gray Powder Coat
Overview
Modular Enclosure For Flange-Mount Disconnect, 2-Door, NEMA 12, Size: 84 x 40.25 x 18 Inch, Material/Finish: Steel/Gray Powder Coat
Also known as: 783510136253, AMOD84X4018FTCLP
Specifications
Height: | 84 in |
Depth: | 18 in |
Size: | 84 x 40 x 18 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Width: | 40 in |
Material: | Steel |
Height: | 84 in |
Size: | 84 x 40 x 18 in |
Width: | 40 in |
Depth: | 18 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)