Modular Enclosure For Flange-Mount Disconnect, NEMA 12, 1-Door
Item #:
35191
Cat #:
AMOD843918FTCLP
UPC:
783510136338
Sign In or Register to view pricing and more.
Documents & Guides
Modular Enclosure For Flange-Mount Disconnect, 1-Door, NEMA 12, Size: 84 x 39 x 18 Inch, Material/Finish: Steel/Gray Powder Coat
Overview
Modular Enclosure For Flange-Mount Disconnect, 1-Door, NEMA 12, Size: 84 x 39 x 18 Inch, Material/Finish: Steel/Gray Powder Coat
Modular disconnect enclosures provide configuration flexibility and versatility. One- and two-door models can be bolted together in any configuration. Slave enclosures can be added or removed as required. Enclosures with panel include a painted panel. Order conductive panels separately.
Also known as: 783510136338, AMOD843918FTCLP
Specifications
Size: | 84 x 39 x 18 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Size: | 84 x 39 x 18 in |
Material: | Steel |
IP/NEMA Rating: | IP65, NEMA 12 |
Customer Reviews
No reviews for this product
(0)