Disconnect Enclosure, 72.06" x 36.06" x 24.06"

Item #: 188954
Cat #: A723624SSFSN4
UPC: 783510111533
Sign In or Register to view pricing and more.
Disconnect Enclosure, Free-Standing, Type 4X, Size/Dims: 72.06" x 36.06" x 24.06", Material/Finish: Steel/Paint

Overview

Disconnect Enclosure, Free-Standing, Type 4X, Size/Dims: 72.06" x 36.06" x 24.06", Material/Finish: Steel/Paint
Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility.
Also known as: 783510111533, A723624SSFSN4

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 24 in
Material: Stainless Steel
Height: 72 in
Width: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
Width: 36 in
Depth: 24 in
Height: 72 in

Customer Reviews

No reviews for this product
(0)