Free Standing Enclosure, 1-Door, 72 x 36 x 24", Stainless Steel

Item #: 323900
Cat #: A72HS3624SSLPQT
UPC: 783510191672
Sign In or Register to view pricing and more.
Documents & Guides
Free Standing Enclosure, Single Door, NEMA 4X, 72 x 36 x 24 Inch, Stainless Steel, Typical Applications are in the Pharmaceutical, Food and Beverage, Packaging, Water, Petroleum and Chemical Processing Industries.

Overview

Free Standing Enclosure, Single Door, NEMA 4X, 72 x 36 x 24 Inch, Stainless Steel, Typical Applications are in the Pharmaceutical, Food and Beverage, Packaging, Water, Petroleum and Chemical Processing Industries.
Also known as: 783510191672, A72HS3624SSLPQT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Stainless Steel
Size: 72 x 36 x 24 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Size: 72 x 36 x 24 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)