Enclosure, Type 12, 24" x 21.38" x 8"

Item #: 63792
Cat #: A24SA2208LPPL
UPC: 783510403096
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 12, Disconnect with Handle, Wall Mount, 24 x 21.38 x 8 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Type 12, Disconnect with Handle, Wall Mount, 24 x 21.38 x 8 Inch, Steel/Gray Powder Coat
Also known as: 783510403096, A24SA2208LPPL

Specifications

Depth: 8 in
Height: 24 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Mounting: Wall
Width: 21.380 in
Depth: 8 in
IP/NEMA Rating: IP65, NEMA 12
Mounting: Wall
Height: 24 in
Material: Steel
Width: 21.380 in

Customer Reviews

No reviews for this product
(0)