Enclosure, Type 12, 24" x 21.38" x 10"
Item #:
63781
Cat #:
A24SA2210LPPL
UPC:
783510403195
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, Type 12, Wall Mount, 24 x 21.38 x 10 Inch, Steel/Gray Powder Coat
Overview
Enclosure, Type 12, Wall Mount, 24 x 21.38 x 10 Inch, Steel/Gray Powder Coat
Also known as: 783510403195, A24SA2210LPPL
Specifications
Depth: | 10 in |
Height: | 24 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Mounting: | Wall |
Width: | 21.380 in |
Depth: | 10 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Mounting: | Wall |
Height: | 24 in |
Material: | Steel |
Width: | 21.380 in |
Customer Reviews
No reviews for this product
(0)