Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Disconnect Enclosure with Handle, Type 12, 36.00x31.38x12.00, Steel
Overview
Disconnect Enclosure with Handle, Type 12, 36.00x31.38x12.00, Steel
nVent HOFFMAN HOFA36SA3212LPPL retrofit disconnect enclosures to isolate incoming power and help mitigate arc flash occurrences by moving the disconnect switch to the Sequestr Enclosure. Power is passed-through to the main enclosure.
Also known as: 783510404390, A36SA3212LPPL
Specifications
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Depth: | 12 in |
Mounting: | Wall |
Height: | 36 in |
Width: | 31.380 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Depth: | 12 in |
Height: | 36 in |
Material: | Steel |
Mounting: | Wall |
Width: | 31.380 in |
Customer Reviews
No reviews for this product
(0)