INTERNAL DISC SHIELD SMALL 12IN H X 20IN W X 8IN

Item #: 1183821
Cat #: AID1412
UPC: 783510358730
Sign In or Register to view pricing and more.
Documents & Guides
HOF AID1412 INT DISC SHIELD S

Overview

HOF AID1412 INT DISC SHIELD S
Also known as: 783510358730, AID1412

Specifications

Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 13.500 in
Depth: 6.500 in
Width: 12 in
Material: Steel
Depth: 6.500 in
IP/NEMA Rating: NEMA 1
Height: 13.500 in

Customer Reviews

No reviews for this product
(0)