Disconnect Enclosure, Wall Mount, NEMA 12, Steel

Item #: 23968
Cat #: CDSC423212
UPC: 783510782900
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure With Handle, Hinge Cover, Wall Mount, NEMA 12, 42 Inch x 32 Inch x 12 Inch, Steel/Gray Powder Coat

Overview

Disconnect Enclosure With Handle, Hinge Cover, Wall Mount, NEMA 12, 42 Inch x 32 Inch x 12 Inch, Steel/Gray Powder Coat
Use nVent HOFFMAN HOFCDSC423212 Concept Disconnect Enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures: Door interlock bracket welded to door; Three-point door latching system installed on door; Instructions to locate and install disconnect; Hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware and sealing washers for mounting holes
Also known as: 783510782900, CDSC423212

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Height: 42 in
Width: 32 in
Mounting: Surface
Material: Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Width: 32 in
Material: Steel
Height: 42 in
Mounting: Surface
Depth: 12 in

Customer Reviews

No reviews for this product
(0)