Disconnect Enclosure, Concept Series, NEMA 4, 24 x 26 x 8", Steel
Item #:
467083
Cat #:
CDSC24268LG
UPC:
783510165895
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, Concept Series, NEMA 4, 24 x 26 x 8", Steel
Overview
Disconnect Enclosure, Concept Series, NEMA 4, 24 x 26 x 8", Steel
Use mild steel CONCEPT Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with a Hoffman-integrated tool-to-open handle.
Also known as: 783510165895, CDSC24268LG
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)