Disconnect Encl. 60.00x38.00x1

Item #: 21018
Cat #: CDSC603812
UPC: 783510783204
Sign In or Register to view pricing and more.
Documents & Guides
Type 12 Disconnect Enclosure, Bulletin Cwd (concept Disconnect Enclosure), Size/dims: 60.00x38.00x12.00, Material/finish: Steel/gray

Overview

Type 12 Disconnect Enclosure, Bulletin Cwd (concept Disconnect Enclosure), Size/dims: 60.00x38.00x12.00, Material/finish: Steel/gray
Use nVent HOFFMAN HOFCDSC603812 Concept Disconnect Enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures: Door interlock bracket welded to door; Three-point door latching system installed on door; Instructions to locate and install disconnect; Hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware and sealing washers for mounting holes
Also known as: 783510783204, CDSC603812

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Height: 60 in
Width: 38 in
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Width: 38 in
Depth: 12 in
Height: 60 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)