Type 12 Encl. 72.06x72.06x20.0

Item #: 62830
Cat #: A727220ULP
UPC: 783510277307
Sign In or Register to view pricing and more.
Documents & Guides
Two-Door with Floor Stands, Type 12, 72.06x72.06x20.06, Steel

Overview

Two-Door with Floor Stands, Type 12, 72.06x72.06x20.06, Steel
Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels.
Also known as: 783510277307, A727220ULP

Specifications

Depth: 20 in
Width: 72 in
IP/NEMA Rating: IP55, NEMA 12
Mounting: Floor
Height: 72 in
Material: Steel
Depth: 20 in
IP/NEMA Rating: IP55, NEMA 12
Height: 72 in
Width: 72 in
Mounting: Floor
Material: Steel

Customer Reviews

No reviews for this product
(0)