Enclosure, Two Door, Floor-Mount, Type 12, 60" x 60" x 16"

Item #: 5357
Cat #: A606016LP
UPC: 783510264307
Sign In or Register to view pricing and more.
Documents & Guides
Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 60.06" x 60.06" x 16.06", Material/Finish: Steel/Gray

Overview

Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 60.06" x 60.06" x 16.06", Material/Finish: Steel/Gray
nVent HOFFMAN HOFA606016LP enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels.
Also known as: 783510264307, A606016LP

Specifications

Width: 60 in
Height: 60 in
Depth: 16 in
IP/NEMA Rating: IP55, NEMA 12
Mounting: Floor
Material: Steel
Special Program: Hoffman On Demand
Width: 60 in
Depth: 16 in
Mounting: Floor
Special Program: Hoffman On Demand
Height: 60 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)