Base for Modular Enclosures

Item #: 1409526
Cat #: P2K1086
UPC: 783510319281
Sign In or Register to view pricing and more.
Documents & Guides
Modular Industrial Pkg, Bulletin P41 (Proline Generation 2 Industrial Packages -Proline G2 Ind Packages), Size/Dims: 1000x800x600mm, Material: Steel, Finish: Light Gray

Overview

Modular Industrial Pkg, Bulletin P41 (Proline Generation 2 Industrial Packages -Proline G2 Ind Packages), Size/Dims: 1000x800x600mm, Material: Steel, Finish: Light Gray
Also known as: 783510319281, P2K1086

Specifications

Material: Steel
Depth: 23.820 in
IP/NEMA Rating: NEMA 12
Width: 31.800 in
Height: 39.450 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 39.450 in
Depth: 23.820 in
Width: 31.800 in

Customer Reviews

No reviews for this product
(0)