Type 12 Encl. 72.06x24.06x24.0

Item #: 84935
Cat #: A722424FSDA
UPC: 783510253905
Sign In or Register to view pricing and more.
Documents & Guides
Free-Stand, Single or Dual Access, Type 12, 72.06x24.06x24.06, Steel

Overview

Free-Stand, Single or Dual Access, Type 12, 72.06x24.06x24.06, Steel
Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.
Also known as: 783510253905, A722424FSDA

Specifications

Depth: 24 in
Width: 24 in
IP/NEMA Rating: IP65, NEMA 12
Height: 72 in
Material: Steel
Depth: 24 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Width: 24 in
Height: 72 in

Customer Reviews

No reviews for this product
(0)