Enclosure, Free-Standing, NEMA 12, Single Door, 72" x 36" x 18"
Item #:
63163
Cat #:
A723618FS
UPC:
783510255404
Sign In or Register to view pricing and more.
Documents & Guides
One-Door, Free-Standing, Type 12, Enclosure, Size/Dims: 72" x 36" x 18", Material/Finish: Steel/Paint
Overview
One-Door, Free-Standing, Type 12, Enclosure, Size/Dims: 72" x 36" x 18", Material/Finish: Steel/Paint
Available with front or front and rear access, nVent HOFFMAN HOFA723618FS Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.
Also known as: 783510255404, A723618FS
Specifications
Depth: | 18 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Height: | 72 in |
Width: | 36 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Depth: | 18 in |
Height: | 72 in |
Material: | Steel |
IP/NEMA Rating: | IP65, NEMA 12 |
Width: | 36 in |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)