Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72 x 73 x 12"
Item #:
62630
Cat #:
A72X7312LPFTC
UPC:
783510205997
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72 Inch x 73 Inch x 12 Inch, Steel/Gray Finish
Overview
Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72 Inch x 73 Inch x 12 Inch, Steel/Gray Finish
A nVent HOFFMAN HOFA72X7312LPFTC disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.
Also known as: 783510205997, A72X7312LPFTC
Specifications
Size: | 72 x 73 x 12 in |
IP/NEMA Rating: | IP55, NEMA 12 |
Height: | 72 in |
Width: | 73 in |
Material: | Steel |
Depth: | 12 in |
Size: | 72 x 73 x 12 in |
Height: | 72 in |
Material: | Steel |
IP/NEMA Rating: | IP55, NEMA 12 |
Width: | 73 in |
Depth: | 12 in |
Customer Reviews
No reviews for this product
(0)