Disconnect Encl. 72.12x78.00x1

Item #: 97519
Cat #: AMOD72X7818FTC
UPC: 783510209292
Sign In or Register to view pricing and more.
Documents & Guides
Modular Disconnect Enclosure, Type 12, 72.12x78.50x18.12, Steel

Overview

Modular Disconnect Enclosure, Type 12, 72.12x78.50x18.12, Steel
Use nVent HOFFMAN HOFAMOD72X7818FTC Concept Disconnect Enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures: Door interlock bracket welded to door; Three-point door latching system installed on door; Instructions to locate and install disconnect; Hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware and sealing washers for mounting holes.
Also known as: 783510209292, AMOD72X7818FTC

Specifications

Size: 72 x 78 x 18 in
Width: 78 in
Depth: 18 in
IP/NEMA Rating: IP65, NEMA 12
Height: 72 in
Material: Steel
Size: 72 x 78 x 18 in
Depth: 18 in
Height: 72 in
Width: 78 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)