TS Bayed Enclosure with Mounting Plate and Single Door, 800 x 2000 x 800 mm
Item #:
250097
Cat #:
8808500
UPC:
639889380783
Sign In or Register to view pricing and more.
Documents & Guides
TS Bayed Enclosure with Mounting Plate and Single Door, 800 x 2000 x 800 mm, IP55 Rated, NEMA 12, Includes Door, Roof Plate, Rear Panel, (4) Eyebolts, 3mm Double Bit Lock, Base Plates, Mounting Plate, (2) TS Punched Rails 18 x 38 mm, (2) Support Strips
Overview
TS Bayed Enclosure with Mounting Plate and Single Door, 800 x 2000 x 800 mm, IP55 Rated, NEMA 12, Includes Door, Roof Plate, Rear Panel, (4) Eyebolts, 3mm Double Bit Lock, Base Plates, Mounting Plate, (2) TS Punched Rails 18 x 38 mm, (2) Support Strips
Due to its symmetrical profile in terms of width and depth, the TS 8 baying system, made from sheet steel, saves considerable space and facilitates easy internal installation. It also allows a baying arrangement on all sides. In addition, the integrated, automatic potential equalization of all enclosure panels and the triple machining of the surface ensures maximum safety.
Also known as: 639889380783, 8808500
Specifications
Depth: | 800 mm |
Height: | 2000 mm |
Width: | 800 mm |
Material: | Steel |
Size: | 2000 x 800 x 800 mm |
IP/NEMA Rating: | NEMA 12 |
Depth: | 800 mm |
Width: | 800 mm |
Size: | 2000 x 800 x 800 mm |
Height: | 2000 mm |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)