Sign In or Register to view pricing and more.
Documents & Guides
Two-Door with 3-Point Latches and Floor Stands, Type 4, 74.06x60.06x12.06, Gray, Steel
Overview
Two-Door with 3-Point Latches and Floor Stands, Type 4, 74.06x60.06x12.06, Gray, Steel
These enclosures are ideal for indoor or outdoor applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. The design features HOFFMAN's exclusive PowerGlide Handle with 3-point latching for secure closure and floor stands that provide additional height and access for cleaning under the enclosure.
Also known as: 783510154479, A74H6012LP3PT
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)