FS Enclosure, 1D/DA, 4X, 82x32x32

Item #: 1295495
Cat #: FS200884DSP0
UPC: 783510270933
Sign In or Register to view pricing and more.
Documents & Guides
FS66S Global Free-Stand Enclosure, Single Door, Dual Access with 3-Point Latches, NEMA Type 4X, Material: Stainless Steel, Dimensions: 81.79" x 32.14" x 31.97"

Overview

FS66S Global Free-Stand Enclosure, Single Door, Dual Access with 3-Point Latches, NEMA Type 4X, Material: Stainless Steel, Dimensions: 81.79" x 32.14" x 31.97"
Also known as: 783510270933, FS200884DSP0

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)