Enclosure 12.00x10.00x8.00

Item #: 83506
Cat #: D12108IS
UPC: 783510600808
Sign In or Register to view pricing and more.
Documents & Guides
Removable Hinge With Quarter-Turn Latch, Contoured, Type 12, 12.00x10.00x8.00, Gray, Steel

Overview

Removable Hinge With Quarter-Turn Latch, Contoured, Type 12, 12.00x10.00x8.00, Gray, Steel
Use in applications where panel or an extra-deep cover for mounting of controls is desired. Protects equipment from indoor contaminants.
Also known as: 783510600808, D12108IS

Specifications

Size: 12 x 10 x 8 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Size: 12 x 10 x 8 in
Material: Steel
IP/NEMA Rating: IP65, NEMA 12

Customer Reviews

No reviews for this product
(0)