Enclosure, NEMA 4, Type: Concept HMI, 250 x 350 x 120 mm
Item #:
59802
Cat #:
CP253512
UPC:
783510147211
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4, Type: Concept HMI With Black Extrusions, 250 x 350 x 120 mm, Material/Finish: Steel/Gray
Overview
Enclosure, NEMA 4, Type: Concept HMI With Black Extrusions, 250 x 350 x 120 mm, Material/Finish: Steel/Gray
A traditional landscape-oriented HMI enclosure made of light-gray steel, the nVent HOFFMAN HOFCP253512 Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accoMModate cutouts anywhere on the enclosure.
Also known as: 783510147211, CP253512
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Size: | 250 x 350 x 120 mm |
Material: | Steel |
Height: | 9.840 in |
Width: | 13.780 in |
Depth: | 4.720 in |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Width: | 13.780 in |
Size: | 250 x 350 x 120 mm |
Height: | 9.840 in |
Depth: | 4.720 in |
Customer Reviews
No reviews for this product
(0)