Enclosure, NEMA 4, Type: Concept HMI, 450 x 550 x 120 mm
Item #:
59890
Cat #:
CP455512
UPC:
783510147334
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, NEMA 4, Type: Concept HMI With Black Extrusions, 450 x 550 x 120 mm, Material/Finish: Steel/Gray
Overview
Enclosure, NEMA 4, Type: Concept HMI With Black Extrusions, 450 x 550 x 120 mm, Material/Finish: Steel/Gray
Also known as: 783510147334, CP455512
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Size: | 450 x 550 x 120 mm |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Size: | 450 x 550 x 120 mm |
Customer Reviews
No reviews for this product
(0)