NFAL Box 6.00x4.00x3.00

Item #: 297446
Cat #: A604NFAL
UPC: 783510566104
Sign In or Register to view pricing and more.
Documents & Guides
Clamp-Cover Lightweight Enclosure Type 4X, 6x4x3, Brushed, Aluminum

Overview

Clamp-Cover Lightweight Enclosure Type 4X, 6x4x3, Brushed, Aluminum
The Clamp-Cover Aluminum Enclosure is a lightweight enclosure solution that features a removable cover that secures on all sides via stainless steel clamps and screws. This enclosure is ideal for protecting components and controls in either corrosive indoor or outdoor environments, and maintains a Type-4X rating.
Also known as: 783510566104, A604NFAL

Specifications

IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Depth: 3 in
Mounting: Surface
Color: Gray
Width: 4 in
Height: 6 in
Material: Aluminum
IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Mounting: Surface
Width: 4 in
Material: Aluminum
Depth: 3 in
Color: Gray
Height: 6 in

Customer Reviews

No reviews for this product
(0)